Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 4f1.25x4-6

  • Zoro # G115827483


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+0.125 in/0 in
Thickness Tolerance
+/-0.011 in
Material
Stainless Steel
Standards
ASTM A276
Thickness
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4f1.25x4-6
Zoro #
G115827483
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Thickness
1.25 in
Width Tolerance
+/-0.015 in
Overall Width
4 in
Overall Length
6 in

Details

Thickness Tolerance
+/-0.011 in
Material
Stainless Steel
Item
Stainless Steel Rectangular Bar
Standards
ASTM A276
Includes Material Certificate
Material Certificate with Lot Number
Maximum Temperature
2,642 Degrees F
Fabrication
Hot Rolled
Heat Treatable
Not Heat Treatable
Material Grade
304L
Rockwell Hardness
80 HRB
Heat Treatment
Annealed
Mechanical Finish
Mill
Shape
Rectangular
Yield Strength
30,000 psi
Tensile Strength
75,000 psi
Flatness Tolerance
+0.093 in/-0.062 in
System of Measurement
Inch
Elongation
40 %
Tolerance Rating
Standard
Straightness Tolerance
Not Rated
Resistance Properties
Corrosion-Resistant
Brinell Hardness
80 BHN

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.