Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 4f1.25x5-12

  • Zoro # G715827494


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Thickness Tolerance
+/-0.011 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.015 in
Standards
ASTM A276
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4f1.25x5-12
Zoro #
G715827494
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Width Tolerance
+/-0.015 in
Thickness
1.25 in
Overall Width
5 in
Overall Length
12 in

Details

Thickness Tolerance
+/-0.011 in
Standards
ASTM A276
Material
Stainless Steel
Item
Stainless Steel Rectangular Bar
Material Grade
304L
Rockwell Hardness
80 HRB
Flatness Tolerance
+0.093 in/-0.062 in
Tensile Strength
75,000 psi
Maximum Temperature
2,642 Degrees F
Mechanical Finish
Mill
Heat Treatment
Annealed
Yield Strength
30,000 psi
Tolerance Rating
Standard
Brinell Hardness
80 BHN
Shape
Rectangular
Fabrication
Hot Rolled
Includes Material Certificate
Material Certificate with Lot Number
Elongation
40 %
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Straightness Tolerance
Not Rated

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.