Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 4f1.25x5-72

  • Zoro # G715827548


product price: $854.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Width Tolerance
+/-0.015 in
Length Tolerance
+/-6 in
Thickness
1.25 in
Standards
ASTM A276
Thickness Tolerance
+/-0.011 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4f1.25x5-72
Zoro #
G715827548
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.015 in
Length Tolerance
+/-6 in
Thickness
1.25 in
Overall Length
6 ft
Overall Width
5 in

Details

Standards
ASTM A276
Item
Stainless Steel Rectangular Bar
Thickness Tolerance
+/-0.011 in
Material
Stainless Steel
Rockwell Hardness
80 HRB
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Elongation
40 %
Flatness Tolerance
+0.093 in/-0.062 in
Heat Treatment
Annealed
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
75,000 psi
Fabrication
Hot Rolled
Straightness Tolerance
Not Rated
Material Grade
304L
Shape
Rectangular
Yield Strength
30,000 psi
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Brinell Hardness
80 BHN
Maximum Temperature
2,642 Degrees F

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.