Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 4f1.25x6-12

  • Zoro # G515827472


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+/-0.015 in
Material
Stainless Steel
Standards
ASTM A276
Thickness Tolerance
+/-0.011 in
Length Tolerance
+/-1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4f1.25x6-12
Zoro #
G515827472
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.015 in
Length Tolerance
+/-1 in
Thickness
1.25 in
Overall Width
6 in
Overall Length
12 in

Details

Item
Stainless Steel Rectangular Bar
Material
Stainless Steel
Standards
ASTM A276
Thickness Tolerance
+/-0.011 in
Mechanical Finish
Mill
Fabrication
Hot Rolled
Brinell Hardness
80 BHN
Shape
Rectangular
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
80 HRB
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+0.093 in/-0.062 in
Elongation
40 %
Straightness Tolerance
Not Rated
Heat Treatable
Not Heat Treatable
Yield Strength
30,000 psi
Tensile Strength
75,000 psi
System of Measurement
Inch
Maximum Temperature
2,642 Degrees F
Material Grade
304L
Tolerance Rating
Standard

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.