Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 4f1.25x6-36

  • Zoro # G115827452


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Width Tolerance
+/-0.015 in
Standards
ASTM A276
Thickness
1.25 in
Thickness Tolerance
+/-0.011 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4f1.25x6-36
Zoro #
G115827452
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.015 in
Thickness
1.25 in
Length Tolerance
+/-3 in
Overall Length
36 in
Overall Width
6 in

Details

Material
Stainless Steel
Standards
ASTM A276
Thickness Tolerance
+/-0.011 in
Item
Stainless Steel Rectangular Bar
Maximum Temperature
2,642 Degrees F
Mechanical Finish
Mill
Brinell Hardness
80 BHN
Rockwell Hardness
80 HRB
Straightness Tolerance
Not Rated
Shape
Rectangular
Heat Treatment
Annealed
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+0.093 in/-0.062 in
Heat Treatable
Not Heat Treatable
Tolerance Rating
Standard
Fabrication
Hot Rolled
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
30,000 psi
System of Measurement
Inch
Tensile Strength
75,000 psi
Material Grade
304L
Elongation
40 %

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.