Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 4f1.25x6-6

  • Zoro # G315827382


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Width Tolerance
+/-0.125 in
Thickness
1.25 in
Standards
ASTM A276
Thickness Tolerance
+/-0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4f1.25x6-6
Zoro #
G315827382
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.125 in
Thickness
1.25 in
Length Tolerance
+/-0.125 in
Overall Length
6 in
Overall Width
6 in

Details

Material
Stainless Steel
Standards
ASTM A276
Item
Stainless Steel Plate, 6 in - L
Thickness Tolerance
+/-0.05 in
Color
Silver
Maximum Temperature
2,642 Degrees F
Rockwell Hardness
80 HRB
Brinell Hardness
80 BHN
Shape
Plate
System of Measurement
Inch
Yield Strength
30,000 psi
Flatness Tolerance
+0.093 in/-0.062 in
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
75,000 psi
Fabrication
Hot Rolled
Elongation
40 %
Heat Treatment
Annealed
Straightness Tolerance
Not Rated
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant
Tolerance Rating
Standard
Material Grade
304L

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.