Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 4f1x1.75-36

  • Zoro # G815827578


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Thickness
1 in
Standards
ASTM A276
Material
Stainless Steel
Length Tolerance
+/-3 in
Thickness Tolerance
+/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4f1x1.75-36
Zoro #
G815827578
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 in
Length Tolerance
+/-3 in
Width Tolerance
+/-0.015 in
Overall Width
1 3/4 in
Overall Length
36 in

Details

Standards
ASTM A276
Material
Stainless Steel
Thickness Tolerance
+/-0.01 in
Item
Stainless Steel Rectangular Bar
Resistance Properties
Corrosion-Resistant
Shape
Rectangular
Flatness Tolerance
+0.093 in/-0.062 in
Material Grade
304L
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Yield Strength
30,000 psi
Heat Treatment
Annealed
Maximum Temperature
2,642 Degrees F
Tensile Strength
75,000 psi
Elongation
40 %
Fabrication
Hot Rolled
Brinell Hardness
80 BHN
Rockwell Hardness
80 HRB
Mechanical Finish
Mill
Straightness Tolerance
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.