Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 4f1x1.75-6

  • Zoro # G515827519


product price: $34.39
/ea

Key Features

Width Tolerance
+/-0.015 in
Material
Stainless Steel
Standards
ASTM A276
Length Tolerance
+0.125 in/0 in
Thickness Tolerance
+/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4f1x1.75-6
Zoro #
G515827519
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.015 in
Length Tolerance
+0.125 in/0 in
Thickness
1 in
Overall Width
1 3/4 in
Overall Length
6 in

Details

Material
Stainless Steel
Item
Stainless Steel Rectangular Bar
Standards
ASTM A276
Thickness Tolerance
+/-0.01 in
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+0.093 in/-0.062 in
Fabrication
Hot Rolled
Tensile Strength
75,000 psi
Shape
Rectangular
Heat Treatment
Annealed
Yield Strength
30,000 psi
Brinell Hardness
80 BHN
Maximum Temperature
2,642 Degrees F
Elongation
40 %
Includes Material Certificate
Material Certificate with Lot Number
Straightness Tolerance
Not Rated
Rockwell Hardness
80 HRB
Mechanical Finish
Mill
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Material Grade
304L
Tolerance Rating
Standard

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.