Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 4f1x1.75-72

  • Zoro # G715827531


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Length Tolerance
+/-6 in
Standards
ASTM A276
Thickness Tolerance
+/-0.01 in
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4f1x1.75-72
Zoro #
G715827531
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Thickness
1 in
Width Tolerance
+/-0.015 in
Overall Width
1 3/4 in
Overall Length
6 ft

Details

Material
Stainless Steel
Standards
ASTM A276
Thickness Tolerance
+/-0.01 in
Item
Stainless Steel Rectangular Bar
Rockwell Hardness
80 HRB
Material Grade
304L
Brinell Hardness
80 BHN
Tensile Strength
75,000 psi
Elongation
40 %
Fabrication
Hot Rolled
Resistance Properties
Corrosion-Resistant
Shape
Rectangular
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Yield Strength
30,000 psi
Flatness Tolerance
+0.093 in/-0.062 in
Mechanical Finish
Mill
Heat Treatment
Annealed
Tolerance Rating
Standard
Straightness Tolerance
Not Rated
Maximum Temperature
2,642 Degrees F

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.