Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 4f.75x1.25-12

  • Zoro # G515827427


product price: $35.99
/ea

Key Features

Material
Stainless Steel
Length Tolerance
+/-1 in
Thickness
0.75 in
Thickness Tolerance
+/-0.008 in
Standards
ASTM A276
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4f.75x1.25-12
Zoro #
G515827427
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Thickness
0.75 in
Width Tolerance
+/-0.015 in
Overall Width
1 1/4 in
Overall Length
12 in

Details

Material
Stainless Steel
Thickness Tolerance
+/-0.008 in
Standards
ASTM A276
Item
Stainless Steel Rectangular Bar
Straightness Tolerance
Not Rated
Yield Strength
30,000 psi
Maximum Temperature
2,642 Degrees F
Shape
Rectangular
Fabrication
Hot Rolled
Rockwell Hardness
80 HRB
Heat Treatment
Annealed
Mechanical Finish
Mill
Tensile Strength
75,000 psi
Elongation
40 %
Flatness Tolerance
+0.093 in/-0.062 in
System of Measurement
Inch
Brinell Hardness
80 BHN
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
304L
Resistance Properties
Corrosion-Resistant
Tolerance Rating
Standard

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.