Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 4f.75x1.25-72

  • Zoro # G315827481


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+/-6 in
Width Tolerance
+/-0.015 in
Material
Stainless Steel
Thickness
0.75 in
Thickness Tolerance
+/-0.008 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4f.75x1.25-72
Zoro #
G315827481
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Width Tolerance
+/-0.015 in
Thickness
0.75 in
Overall Length
6 ft
Overall Width
1 1/4 in

Details

Material
Stainless Steel
Item
Stainless Steel Rectangular Bar
Thickness Tolerance
+/-0.008 in
Standards
ASTM A276
Elongation
40 %
Tolerance Rating
Standard
Resistance Properties
Corrosion-Resistant
Material Grade
304L
Straightness Tolerance
Not Rated
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
80 BHN
Heat Treatment
Annealed
System of Measurement
Inch
Tensile Strength
75,000 psi
Yield Strength
30,000 psi
Maximum Temperature
2,642 Degrees F
Rockwell Hardness
80 HRB
Shape
Rectangular
Flatness Tolerance
+0.093 in/-0.062 in
Mechanical Finish
Mill
Fabrication
Hot Rolled

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.