Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 4f.75x3.5-12

  • Zoro # G215827567


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+/-1 in
Material
Stainless Steel
Thickness
0.75 in
Standards
ASTM A276
Thickness Tolerance
+/-0.008 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4f.75x3.5-12
Zoro #
G215827567
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Thickness
0.75 in
Width Tolerance
+/-0.015 in
Overall Length
12 in
Overall Width
3 1/2 in

Details

Material
Stainless Steel
Standards
ASTM A276
Thickness Tolerance
+/-0.008 in
Item
Stainless Steel Rectangular Bar
Flatness Tolerance
+0.093 in/-0.062 in
Straightness Tolerance
Not Rated
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Resistance Properties
Corrosion-Resistant
Elongation
40 %
Brinell Hardness
80 BHN
Yield Strength
30,000 psi
Rockwell Hardness
80 HRB
Material Grade
304L
Shape
Rectangular
Fabrication
Hot Rolled
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
75,000 psi
Mechanical Finish
Mill
Maximum Temperature
2,642 Degrees F
Tolerance Rating
Standard
Heat Treatment
Annealed

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.