Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 4f.75x3.5-36

  • Zoro # G415827527


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Width Tolerance
+/-0.015 in
Thickness
0.75 in
Standards
ASTM A276
Length Tolerance
+/-3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4f.75x3.5-36
Zoro #
G415827527
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.015 in
Thickness
0.75 in
Length Tolerance
+/-3 in
Overall Width
3 1/2 in
Overall Length
36 in

Details

Material
Stainless Steel
Item
Stainless Steel Rectangular Bar
Standards
ASTM A276
Thickness Tolerance
+/-0.008 in
Heat Treatment
Annealed
Material Grade
304L
Elongation
40 %
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
80 HRB
System of Measurement
Inch
Fabrication
Hot Rolled
Maximum Temperature
2,642 Degrees F
Mechanical Finish
Mill
Straightness Tolerance
Not Rated
Brinell Hardness
80 BHN
Shape
Rectangular
Tolerance Rating
Standard
Heat Treatable
Not Heat Treatable
Tensile Strength
75,000 psi
Yield Strength
30,000 psi
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+0.093 in/-0.062 in

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.