Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 4f.75x3.5-72

  • Zoro # G715827517


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+/-0.015 in
Length Tolerance
+/-6 in
Thickness
0.75 in
Standards
ASTM A276
Thickness Tolerance
+/-0.008 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4f.75x3.5-72
Zoro #
G715827517
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.015 in
Length Tolerance
+/-6 in
Thickness
0.75 in
Overall Length
6 ft
Overall Width
3 1/2 in

Details

Item
Stainless Steel Rectangular Bar
Standards
ASTM A276
Thickness Tolerance
+/-0.008 in
Material
Stainless Steel
Material Grade
304L
Mechanical Finish
Mill
Straightness Tolerance
Not Rated
Shape
Rectangular
Tolerance Rating
Standard
Yield Strength
30,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant
Heat Treatable
Not Heat Treatable
Rockwell Hardness
80 HRB
Elongation
40 %
Flatness Tolerance
+0.093 in/-0.062 in
Brinell Hardness
80 BHN
Tensile Strength
75,000 psi
Fabrication
Hot Rolled
Heat Treatment
Annealed
Maximum Temperature
2,642 Degrees F
System of Measurement
Inch

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.