Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 6f1.5x2.5-36

  • Zoro # G315827528


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Thickness Tolerance
+/-0.014 in
Standards
AMS 5648, ASTM A276
Length Tolerance
+/-3 in
Material
Stainless Steel
Width Tolerance
+0.062 in/-0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6f1.5x2.5-36
Zoro #
G315827528
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Width Tolerance
+0.062 in/-0.031 in
Thickness
1.5 in
Overall Width
2 1/2 in
Overall Length
36 in

Details

Thickness Tolerance
+/-0.014 in
Standards
AMS 5648, ASTM A276
Material
Stainless Steel
Item
Stainless Steel Rectangular Bar
Heat Treatment
Annealed
Elongation
40 %
Rockwell Hardness
52 HRB
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Hot Rolled
Tensile Strength
75,000 psi
Brinell Hardness
95 BHN
System of Measurement
Inch
Material Grade
316L
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Tolerance Rating
Standard
Straightness Tolerance
Not Rated
Yield Strength
30,000 psi
Heat Treatable
Not Heat Treatable
Maximum Temperature
2,552 Degrees F
Shape
Rectangular
Flatness Tolerance
+0.093 in/-0.062 in
Mechanical Finish
Mill

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.