Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 6f1.5x2.5-6

  • Zoro # G415827572


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Standards
AMS 5648, ASTM A276
Width Tolerance
+0.062 in/-0.031 in
Material
Stainless Steel
Thickness
1.5 in
Thickness Tolerance
+/-0.014 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6f1.5x2.5-6
Zoro #
G415827572
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+0.062 in/-0.031 in
Thickness
1.5 in
Length Tolerance
+0.125 in/0 in
Overall Length
6 in
Overall Width
2 1/2 in

Details

Item
Stainless Steel Rectangular Bar
Standards
AMS 5648, ASTM A276
Material
Stainless Steel
Thickness Tolerance
+/-0.014 in
Yield Strength
30,000 psi
Tensile Strength
75,000 psi
Flatness Tolerance
+0.093 in/-0.062 in
Material Grade
316L
Mechanical Finish
Mill
Brinell Hardness
95 BHN
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Shape
Rectangular
Straightness Tolerance
Not Rated
Fabrication
Hot Rolled
Tolerance Rating
Standard
Maximum Temperature
2,552 Degrees F
System of Measurement
Inch
Rockwell Hardness
52 HRB
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Elongation
40 %
Heat Treatment
Annealed

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.