Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 6f1.5x4-12

  • Zoro # G215827482


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Standards
AMS 5648, ASTM A276
Thickness Tolerance
+/-0.014 in
Material
Stainless Steel
Width Tolerance
+0.062 in/-0.031 in
Thickness
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6f1.5x4-12
Zoro #
G215827482
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+0.062 in/-0.031 in
Thickness
1.5 in
Length Tolerance
+/-1 in
Overall Length
12 in
Overall Width
4 in

Details

Standards
AMS 5648, ASTM A276
Thickness Tolerance
+/-0.014 in
Item
Stainless Steel Rectangular Bar
Material
Stainless Steel
Maximum Temperature
2,552 Degrees F
Material Grade
316L
Tensile Strength
75,000 psi
Fabrication
Hot Rolled
Shape
Rectangular
Flatness Tolerance
+0.093 in/-0.062 in
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Brinell Hardness
95 BHN
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Rockwell Hardness
52 HRB
Straightness Tolerance
Not Rated
Yield Strength
30,000 psi
Tolerance Rating
Standard
Elongation
40 %
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Annealed

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.