Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 6f1.5x4-72

  • Zoro # G515827540


product price: $943.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel
Width Tolerance
+0.062 in/-0.031 in
Thickness Tolerance
+/-0.014 in
Length Tolerance
+/-6 in
Standards
AMS 5648, ASTM A276
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6f1.5x4-72
Zoro #
G515827540
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+0.062 in/-0.031 in
Length Tolerance
+/-6 in
Thickness
1.5 in
Overall Length
6 ft
Overall Width
4 in

Details

Item
Stainless Steel Rectangular Bar
Material
Stainless Steel
Thickness Tolerance
+/-0.014 in
Standards
AMS 5648, ASTM A276
Rockwell Hardness
52 HRB
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Yield Strength
30,000 psi
Material Grade
316L
Maximum Temperature
2,552 Degrees F
Tensile Strength
75,000 psi
Fabrication
Hot Rolled
Elongation
40 %
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Tolerance Rating
Standard
Heat Treatable
Not Heat Treatable
Shape
Rectangular
Straightness Tolerance
Not Rated
Mechanical Finish
Mill
Brinell Hardness
95 BHN
Flatness Tolerance
+0.093 in/-0.062 in
Heat Treatment
Annealed

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.