Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 6f1.5x6-36

  • Zoro # G215827499


product price: $802.99
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+0.093 in/-0.062 in
Material
Stainless Steel
Thickness Tolerance
+/-0.014 in
Thickness
1.5 in
Length Tolerance
+/-3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6f1.5x6-36
Zoro #
G215827499
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+0.093 in/-0.062 in
Thickness
1.5 in
Length Tolerance
+/-3 in
Overall Length
36 in
Overall Width
6 in

Details

Material
Stainless Steel
Thickness Tolerance
+/-0.014 in
Standards
AMS 5648, ASTM A276
Item
Stainless Steel Rectangular Bar
System of Measurement
Inch
Brinell Hardness
95 BHN
Material Grade
316L
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
30,000 psi
Shape
Rectangular
Flatness Tolerance
+0.093 in/-0.062 in
Tensile Strength
75,000 psi
Straightness Tolerance
Not Rated
Elongation
40 %
Tolerance Rating
Standard
Maximum Temperature
2,552 Degrees F
Fabrication
Hot Rolled
Heat Treatment
Annealed
Rockwell Hardness
52 HRB
Mechanical Finish
Mill
Resistance Properties
Chemical-Resistant, Corrosion-Resistant

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.