Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 6f1.5x6-6

  • Zoro # G815827530


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+/-0.125 in
Thickness
1.5 in
Standards
AMS 5648, ATSM A276
Thickness Tolerance
+/-0.05 in
Length Tolerance
+/-0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6f1.5x6-6
Zoro #
G815827530
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.125 in
Thickness
1.5 in
Length Tolerance
+/-0.125 in
Overall Length
6 in
Overall Width
6 in

Details

Item
Stainless Steel Plate, 6 in - L
Standards
AMS 5648, ATSM A276
Thickness Tolerance
+/-0.05 in
Material
Stainless Steel
Material Grade
316L
Tolerance Rating
Standard
Rockwell Hardness
52 HRB
Elongation
40 %
Shape
Plate
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Yield Strength
30,000 psi
Flatness Tolerance
+0.093 in/-0.062 in
Includes Material Certificate
Material Certificate with Lot Number
Straightness Tolerance
Not Rated
Tensile Strength
75,000 psi
Mechanical Finish
Mill
Brinell Hardness
95 BHN
Heat Treatable
Not Heat Treatable
Color
Silver
Heat Treatment
Annealed
System of Measurement
Inch
Maximum Temperature
2,552 Degrees F
Fabrication
Hot Rolled

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.