Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 6f1.5x6-72

  • Zoro # G215827543


product price: $1,549.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Standards
AMS 5648, ASTM A276
Length Tolerance
+/-6 in
Thickness
1.5 in
Width Tolerance
+0.093 in/-0.062 in
Thickness Tolerance
+/-0.014 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6f1.5x6-72
Zoro #
G215827543
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Thickness
1.5 in
Width Tolerance
+0.093 in/-0.062 in
Overall Length
6 ft
Overall Width
6 in

Details

Standards
AMS 5648, ASTM A276
Item
Stainless Steel Rectangular Bar
Thickness Tolerance
+/-0.014 in
Material
Stainless Steel
System of Measurement
Inch
Heat Treatment
Annealed
Fabrication
Hot Rolled
Rockwell Hardness
52 HRB
Elongation
40 %
Heat Treatable
Not Heat Treatable
Material Grade
316L
Mechanical Finish
Mill
Brinell Hardness
95 BHN
Maximum Temperature
2,552 Degrees F
Shape
Rectangular
Tensile Strength
75,000 psi
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Straightness Tolerance
Not Rated
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Yield Strength
30,000 psi
Flatness Tolerance
+0.093 in/-0.062 in

Description

STAINLESS, FLAT, BAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.