Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 6f1x2.5-12

  • Zoro # G515827489


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+/-1 in
Width Tolerance
+0.062 in/-0.031 in
Thickness Tolerance
+/-0.01 in
Standards
AMS 5648, ASTM A276
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6f1x2.5-12
Zoro #
G515827489
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Width Tolerance
+0.062 in/-0.031 in
Thickness
1 in
Overall Width
2 1/2 in
Overall Length
12 in

Details

Item
Stainless Steel Rectangular Bar
Thickness Tolerance
+/-0.01 in
Standards
AMS 5648, ASTM A276
Material
Stainless Steel
Flatness Tolerance
+0.093 in/-0.062 in
Tolerance Rating
Standard
Elongation
40 %
Mechanical Finish
Mill
Maximum Temperature
2,552 Degrees F
Brinell Hardness
95 BHN
Fabrication
Hot Rolled
Tensile Strength
75,000 psi
Yield Strength
30,000 psi
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Rockwell Hardness
52 HRB
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Annealed
Straightness Tolerance
Not Rated
Heat Treatable
Not Heat Treatable
Shape
Rectangular
Material Grade
316L

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.