Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 6f1x2.5-36

  • Zoro # G815827479


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+0.062 in/-0.031 in
Thickness
1 in
Standards
AMS 5648, ASTM A276
Material
Stainless Steel
Length Tolerance
+/-3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6f1x2.5-36
Zoro #
G815827479
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+0.062 in/-0.031 in
Thickness
1 in
Length Tolerance
+/-3 in
Overall Width
2 1/2 in
Overall Length
36 in

Details

Item
Stainless Steel Rectangular Bar
Standards
AMS 5648, ASTM A276
Material
Stainless Steel
Thickness Tolerance
+/-0.01 in
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Brinell Hardness
95 BHN
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Yield Strength
30,000 psi
System of Measurement
Inch
Mechanical Finish
Mill
Maximum Temperature
2,552 Degrees F
Fabrication
Hot Rolled
Material Grade
316L
Elongation
40 %
Tensile Strength
75,000 psi
Heat Treatable
Not Heat Treatable
Heat Treatment
Annealed
Flatness Tolerance
+0.093 in/-0.062 in
Straightness Tolerance
Not Rated
Rockwell Hardness
52 HRB
Shape
Rectangular

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.