Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 6f1x3.5-12

  • Zoro # G315827535


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+0.062 in/-0.031 in
Length Tolerance
+/-1 in
Material
Stainless Steel
Thickness
1 in
Standards
AMS 5648, ASTM A276
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6f1x3.5-12
Zoro #
G315827535
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+0.062 in/-0.031 in
Length Tolerance
+/-1 in
Thickness
1 in
Overall Length
12 in
Overall Width
3 1/2 in

Details

Material
Stainless Steel
Standards
AMS 5648, ASTM A276
Item
Stainless Steel Rectangular Bar
Thickness Tolerance
+/-0.01 in
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
95 BHN
Maximum Temperature
2,552 Degrees F
Tensile Strength
75,000 psi
Straightness Tolerance
Not Rated
Material Grade
316L
Heat Treatable
Not Heat Treatable
Flatness Tolerance
+0.093 in/-0.062 in
Tolerance Rating
Standard
Mechanical Finish
Mill
System of Measurement
Inch
Elongation
40 %
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Rockwell Hardness
52 HRB
Heat Treatment
Annealed
Yield Strength
30,000 psi
Shape
Rectangular
Fabrication
Hot Rolled

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.