Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 6f1x3.5-6

  • Zoro # G015827545


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness Tolerance
+/-0.01 in
Width Tolerance
+0.062 in/-0.031 in
Length Tolerance
+0.125 in/0 in
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6f1x3.5-6
Zoro #
G015827545
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+0.062 in/-0.031 in
Length Tolerance
+0.125 in/0 in
Thickness
1 in
Overall Width
3 1/2 in
Overall Length
6 in

Details

Item
Stainless Steel Rectangular Bar
Material
Stainless Steel
Thickness Tolerance
+/-0.01 in
Standards
AMS 5648, ASTM A276
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
System of Measurement
Inch
Tensile Strength
75,000 psi
Material Grade
316L
Flatness Tolerance
+0.093 in/-0.062 in
Maximum Temperature
2,552 Degrees F
Tolerance Rating
Standard
Heat Treatment
Annealed
Elongation
40 %
Fabrication
Hot Rolled
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
52 HRB
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Shape
Rectangular
Brinell Hardness
95 BHN
Straightness Tolerance
Not Rated
Yield Strength
30,000 psi

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.