Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 6f2x2.5-12

  • Zoro # G015827521


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+/-1 in
Standards
AMS 5648, ASTM A276
Thickness
2 in
Material
Stainless Steel
Width Tolerance
+0.062 in/-0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6f2x2.5-12
Zoro #
G015827521
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Thickness
2 in
Width Tolerance
+0.062 in/-0.031 in
Overall Width
2 1/2 in
Overall Length
12 in

Details

Standards
AMS 5648, ASTM A276
Item
Stainless Steel Rectangular Bar
Material
Stainless Steel
Thickness Tolerance
+/-0.015 in
Tolerance Rating
Standard
Brinell Hardness
95 BHN
Tensile Strength
75,000 psi
Material Grade
316L
System of Measurement
Inch
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Shape
Rectangular
Maximum Temperature
2,552 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
52 HRB
Heat Treatable
Not Heat Treatable
Yield Strength
30,000 psi
Flatness Tolerance
+0.093 in/-0.062 in
Mechanical Finish
Mill
Straightness Tolerance
Not Rated
Elongation
40 %
Fabrication
Hot Rolled
Heat Treatment
Annealed

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.