Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 6f2x2.5-24

  • Zoro # G115827513


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Thickness Tolerance
+/-0.015 in
Width Tolerance
+0.062 in/-0.031 in
Material
Stainless Steel
Length Tolerance
+/-2 in
Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6f2x2.5-24
Zoro #
G115827513
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+0.062 in/-0.031 in
Length Tolerance
+/-2 in
Thickness
2 in
Overall Length
24 in
Overall Width
2 1/2 in

Details

Thickness Tolerance
+/-0.015 in
Material
Stainless Steel
Standards
AMS 5648, ASTM A276
Item
Stainless Steel Rectangular Bar
Tensile Strength
75,000 psi
Straightness Tolerance
Not Rated
Maximum Temperature
2,552 Degrees F
System of Measurement
Inch
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Rockwell Hardness
52 HRB
Shape
Rectangular
Flatness Tolerance
+0.093 in/-0.062 in
Brinell Hardness
95 BHN
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Material Grade
316L
Fabrication
Hot Rolled
Tolerance Rating
Standard
Elongation
40 %
Yield Strength
30,000 psi
Mechanical Finish
Mill
Heat Treatment
Annealed

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.