Zoro Homepage

STAINLESS, FLAT, BAR

  • Mfr # 6f.625x2.5-12

  • Zoro # G315827627


product price: $73.49
/ea

Key Features

Width Tolerance
+0.062 in/-0.031 in
Standards
AMS 5648, ASTM A276
Thickness Tolerance
+/-0.008 in
Length Tolerance
+/-1 in
Thickness
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6f.625x2.5-12
Zoro #
G315827627
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+0.062 in/-0.031 in
Length Tolerance
+/-1 in
Thickness
0.625 in
Overall Length
12 in
Overall Width
2 1/2 in

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.