Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 6f.625x2.5-24

  • Zoro # G815827615


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+/-2 in
Standards
AMS 5648, ASTM A276
Thickness
0.625 in
Material
Stainless Steel
Thickness Tolerance
+/-0.008 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6f.625x2.5-24
Zoro #
G815827615
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-2 in
Thickness
0.625 in
Width Tolerance
+0.062 in/-0.031 in
Overall Width
2 1/2 in
Overall Length
24 in

Details

Standards
AMS 5648, ASTM A276
Item
Stainless Steel Rectangular Bar
Material
Stainless Steel
Thickness Tolerance
+/-0.008 in
Mechanical Finish
Mill
Flatness Tolerance
+0.093 in/-0.062 in
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Straightness Tolerance
Not Rated
Fabrication
Hot Rolled
Heat Treatment
Annealed
Tensile Strength
75,000 psi
Yield Strength
30,000 psi
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Brinell Hardness
95 BHN
Material Grade
316L
Tolerance Rating
Standard
System of Measurement
Inch
Elongation
40 %
Rockwell Hardness
52 HRB
Maximum Temperature
2,552 Degrees F
Shape
Rectangular

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.