Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 6f.75x5-6

  • Zoro # G415827671


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Thickness
0.75 in
Material
Stainless Steel
Standards
AMS 5648, ASTM A276
Thickness Tolerance
+/-0.008 in
Width Tolerance
+0.093 in/-0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6f.75x5-6
Zoro #
G415827671
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.75 in
Width Tolerance
+0.093 in/-0.062 in
Length Tolerance
+0.125 in/0 in
Overall Width
5 in
Overall Length
6 in

Details

Item
Stainless Steel Rectangular Bar
Material
Stainless Steel
Standards
AMS 5648, ASTM A276
Thickness Tolerance
+/-0.008 in
Maximum Temperature
2,552 Degrees F
Straightness Tolerance
Not Rated
Tensile Strength
75,000 psi
Rockwell Hardness
52 HRB
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Material Grade
316L
Yield Strength
30,000 psi
Brinell Hardness
95 BHN
Elongation
40 %
Heat Treatment
Annealed
Flatness Tolerance
+0.093 in/-0.062 in
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Shape
Rectangular
Fabrication
Hot Rolled
Resistance Properties
Chemical-Resistant, Corrosion-Resistant

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.