Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Flat Bar

  • Mfr # SF304/6252500-132

  • Zoro # G315769644


product price: $761.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Thickness
0.625 in
Length Tolerance
+/-1 in
Thickness Tolerance
+/-0.01 in
Standards
ASTM A276
Width Tolerance
+/-0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF304/6252500-132
Zoro #
G315769644
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.625 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
Overall Length
11 ft
Overall Width
2 1/2 in

Details

Item
Stainless Steel Flat Bar
Thickness Tolerance
+/-0.01 in
Standards
ASTM A276
Material
Stainless Steel
Flatness Tolerance
+/-0.01 in
Brinell Hardness
160 BHN
Rockwell Hardness
90 HRB
Heat Treatment
Annealed
Yield Strength
31,200 psi
Fabrication
Cold Rolled
Elongation
60 %
Tensile Strength
75 ksi
Maximum Temperature
2,550 Degrees F
Straightness Tolerance
+/-0.02 in/ft
System of Measurement
Inch
Shape
Flat
Includes Material Certificate
No Certificates Included
Material Grade
304
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Flat Bar, Stainless Steel, 304, Flat, 11 ft Overall Length, Length Tolerance +/-1 in, 2 1/2 in Overall Width, Width Tolerance +/-0.125 in, 0.625 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, 160 BHN Brinell Hardness, 90 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASTM A276

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.