Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, ROD

  • Mfr # 4r5-12

  • Zoro # G615827419


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+/-1 in
Material
Stainless Steel
Standards
ASTM A276
Outside Diameter Tolerance
+0.078 in/0 in
Straightness Tolerance
+/-0.125 in per 5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4r5-12
Zoro #
G615827419
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Outside Diameter Tolerance
+0.078 in/0 in
Outside Diameter
5 in
Overall Length
12 in

Details

Item
Stainless Steel Rod
Material
Stainless Steel
Standards
ASTM A276
Straightness Tolerance
+/-0.125 in per 5 ft
Maximum Temperature
2,650 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
31,000 psi
Galvanized
Not Galvanized
Heat Treatment
Annealed
Rockwell Hardness
70 HRB
Fabrication
Cold Drawn
Shape
Rod
Tensile Strength
73,000 psi
System of Measurement
Inch
Mechanical Finish
Mill
Material Grade
304
Heat Treatable
Not Heat Treatable
Resistance Properties
Corrosion-Resistant
Elongation
70 %
Tolerance Rating
Standard
Brinell Hardness
123 BHN

Description

STAINLESS, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.