Zoro Homepage

STAINLESS, ROD

  • Mfr # 4r5-24

  • Zoro # G415827411


product price: $778.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Length Tolerance
+/-2 in
Standards
ASTM A276
Maximum Temperature
2,650 Degrees F
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4r5-24
Zoro #
G415827411
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-2 in
Overall Length
24 in
Outside Diameter
5 in
Outside Diameter Tolerance
+0.078 in/0 in

Description

STAINLESS, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.