Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, ROD

  • Mfr # 4r5-36

  • Zoro # G915827454


product price: $1,054.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel
Length Tolerance
+/-3 in
Standards
ASTM A276
System of Measurement
Inch
Elongation
70 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4r5-36
Zoro #
G915827454
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Outside Diameter Tolerance
+0.078 in/0 in
Overall Length
36 in
Outside Diameter
5 in

Details

Material
Stainless Steel
Standards
ASTM A276
Item
Stainless Steel Rod
System of Measurement
Inch
Elongation
70 %
Heat Treatment
Annealed
Straightness Tolerance
+/-0.125 in per 5 ft
Material Grade
304
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Resistance Properties
Corrosion-Resistant
Shape
Rod
Fabrication
Cold Drawn
Galvanized
Not Galvanized
Rockwell Hardness
70 HRB
Maximum Temperature
2,650 Degrees F
Tensile Strength
73,000 psi
Heat Treatable
Not Heat Treatable
Brinell Hardness
123 BHN
Mechanical Finish
Mill
Yield Strength
31,000 psi

Description

STAINLESS, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.