Zoro Homepage

STAINLESS, ROD

  • Mfr # 4r5-72

  • Zoro # G115827445


product price: $2,002.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Length Tolerance
+/-6 in
Material
Stainless Steel
Standards
ASTM A276
Elongation
70 %
Shape
Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4r5-72
Zoro #
G115827445
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Overall Length
6 ft
Outside Diameter
5 in
Outside Diameter Tolerance
+0.078 in/0 in

Details

Item
Stainless Steel Rod
Material
Stainless Steel
Standards
ASTM A276
Elongation
70 %
Shape
Rod
Resistance Properties
Corrosion-Resistant
Tolerance Rating
Standard
Heat Treatment
Annealed
Rockwell Hardness
70 HRB
Straightness Tolerance
+/-0.125 in per 5 ft
Material Grade
304
Tensile Strength
73,000 psi
Maximum Temperature
2,650 Degrees F
Fabrication
Cold Drawn
Mechanical Finish
Mill
Yield Strength
31,000 psi
Heat Treatable
Not Heat Treatable
Galvanized
Not Galvanized
System of Measurement
Inch
Brinell Hardness
123 BHN
Includes Material Certificate
Material Certificate with Lot Number

Description

STAINLESS, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.