Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, ROD

  • Mfr # 4r5.25-12

  • Zoro # G115827421


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+/-1 in
Material
Stainless Steel
Standards
ASTM A276
Resistance Properties
Corrosion-Resistant
Heat Treatment
Annealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4r5.25-12
Zoro #
G115827421
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Outside Diameter
5 1/4 in
Overall Length
12 in
Outside Diameter Tolerance
+0.078 in/0 in

Details

Material
Stainless Steel
Item
Stainless Steel Rod
Standards
ASTM A276
Resistance Properties
Corrosion-Resistant
Heat Treatment
Annealed
Maximum Temperature
2,650 Degrees F
Heat Treatable
Not Heat Treatable
Rockwell Hardness
70 HRB
Elongation
70 %
Tensile Strength
73,000 psi
Brinell Hardness
123 BHN
Shape
Rod
Galvanized
Not Galvanized
Fabrication
Cold Drawn
Tolerance Rating
Standard
Straightness Tolerance
+/-0.125 in per 5 ft
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Yield Strength
31,000 psi
Material Grade
304

Description

STAINLESS, ROD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.