STAINLESS, ROD
Mfr # 4r5.25-24
Zoro # G715827388
product price: $793.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel
Standards
ASTM A276
Length Tolerance
+/-2 in
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4r5.25-24
Zoro #
G715827388
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-2 in
Outside Diameter
5 1/4 in
Outside Diameter Tolerance
+0.078 in/0 in
Overall Length
24 in
Description
STAINLESS, ROD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.