STAINLESS, ROD
Mfr # 4r5.25-6
Zoro # G115827438
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Standards
ASTM A276
Length Tolerance
+/-0.125 in
Maximum Temperature
2,650 Degrees F
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4r5.25-6
Zoro #
G115827438
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-0.125 in
Outside Diameter Tolerance
+0.078 in/0 in
Overall Length
6 in
Outside Diameter
5 1/4 in
Description
STAINLESS, ROD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.