Zoro Homepage

STAINLESS, ROD

  • Mfr # 4r5.25-72

  • Zoro # G715827456


product price: $2,320.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Length Tolerance
+/-6 in
Standards
ASTM A276
Material
Stainless Steel
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4r5.25-72
Zoro #
G715827456
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Outside Diameter Tolerance
+0.078 in/0 in
Overall Length
6 ft
Outside Diameter
5 1/4 in

Details

Standards
ASTM A276
Material
Stainless Steel
Item
Stainless Steel Rod
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
123 BHN
Mechanical Finish
Mill
Shape
Rod
System of Measurement
Inch
Straightness Tolerance
+/-0.125 in per 5 ft
Tolerance Rating
Standard
Rockwell Hardness
70 HRB
Tensile Strength
73,000 psi
Galvanized
Not Galvanized
Maximum Temperature
2,650 Degrees F
Yield Strength
31,000 psi
Fabrication
Cold Drawn
Resistance Properties
Corrosion-Resistant
Elongation
70 %
Material Grade
304
Heat Treatable
Not Heat Treatable

Description

STAINLESS, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.