Zoro Homepage

STAINLESS, ROD

  • Mfr # 4r5.5-72

  • Zoro # G015827439


product price: $2,501.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Standards
ASTM A276
Length Tolerance
+/-6 in
Material
Stainless Steel
Tolerance Rating
Standard
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4r5.5-72
Zoro #
G015827439
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Overall Length
6 ft
Outside Diameter
5 1/2 in
Outside Diameter Tolerance
+0.078 in/0 in

Details

Standards
ASTM A276
Item
Stainless Steel Rod
Material
Stainless Steel
Tolerance Rating
Standard
Mechanical Finish
Mill
Fabrication
Cold Drawn
Galvanized
Not Galvanized
Rockwell Hardness
70 HRB
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
31,000 psi
Elongation
70 %
Maximum Temperature
2,650 Degrees F
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Shape
Rod
Heat Treatment
Annealed
Brinell Hardness
123 BHN
Material Grade
304
Tensile Strength
73,000 psi
Straightness Tolerance
+/-0.125 in per 5 ft

Description

STAINLESS, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.