Zoro Homepage

STAINLESS, ROD

  • Mfr # 4r5.75-12

  • Zoro # G715827449


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+/-1 in
Material
Stainless Steel
Standards
ASTM A276
Tensile Strength
73,000 psi
Resistance Properties
Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4r5.75-12
Zoro #
G715827449
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Overall Length
12 in
Outside Diameter Tolerance
+0.125 in/0 in
Outside Diameter
5 3/4 in

Details

Material
Stainless Steel
Standards
ASTM A276
Item
Stainless Steel Rod
Tensile Strength
73,000 psi
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized
Straightness Tolerance
+/-0.125 in per 5 ft
Rockwell Hardness
70 HRB
Elongation
70 %
Maximum Temperature
2,650 Degrees F
System of Measurement
Inch
Material Grade
304
Heat Treatment
Annealed
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Tolerance Rating
Standard
Brinell Hardness
123 BHN
Yield Strength
31,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Drawn
Shape
Rod

Description

STAINLESS, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.