Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, ROD

  • Mfr # 4r5.75-24

  • Zoro # G515827410


product price: $847.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Standards
ASTM A276
Length Tolerance
+/-2 in
Material
Stainless Steel
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
70 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4r5.75-24
Zoro #
G515827410
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-2 in
Overall Length
24 in
Outside Diameter Tolerance
+0.125 in/0 in
Outside Diameter
5 3/4 in

Details

Item
Stainless Steel Rod
Standards
ASTM A276
Material
Stainless Steel
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
70 HRB
Galvanized
Not Galvanized
Shape
Rod
Heat Treatment
Annealed
Yield Strength
31,000 psi
Maximum Temperature
2,650 Degrees F
Brinell Hardness
123 BHN
Elongation
70 %
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Tolerance Rating
Standard
Fabrication
Cold Drawn
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Straightness Tolerance
+/-0.125 in per 5 ft
Tensile Strength
73,000 psi
Material Grade
304

Description

STAINLESS, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.