Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, ROD

  • Mfr # 4r5.75-36

  • Zoro # G315827399


product price: $1,331.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Standards
ASTM A276
Length Tolerance
+/-3 in
Material
Stainless Steel
Tensile Strength
73,000 psi
Tolerance Rating
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4r5.75-36
Zoro #
G315827399
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Overall Length
36 in
Outside Diameter
5 3/4 in
Outside Diameter Tolerance
+0.125 in/0 in

Details

Standards
ASTM A276
Material
Stainless Steel
Item
Stainless Steel Rod
Tensile Strength
73,000 psi
Tolerance Rating
Standard
Heat Treatment
Annealed
Heat Treatable
Not Heat Treatable
Galvanized
Not Galvanized
Shape
Rod
Brinell Hardness
123 BHN
System of Measurement
Inch
Elongation
70 %
Straightness Tolerance
+/-0.125 in per 5 ft
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
70 HRB
Mechanical Finish
Mill
Fabrication
Cold Drawn
Material Grade
304
Yield Strength
31,000 psi
Maximum Temperature
2,650 Degrees F
Resistance Properties
Corrosion-Resistant

Description

STAINLESS, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.