Zoro Homepage

STAINLESS, ROD

  • Mfr # 4r5.75-6

  • Zoro # G415827404


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
ASTM A276
Length Tolerance
+/-0.125 in
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
31,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4r5.75-6
Zoro #
G415827404
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125 in
Outside Diameter
5 3/4 in
Overall Length
6 in
Outside Diameter Tolerance
+0.125 in/0 in

Details

Material
Stainless Steel
Item
Stainless Steel Rod
Standards
ASTM A276
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
31,000 psi
System of Measurement
Inch
Heat Treatment
Annealed
Tolerance Rating
Standard
Straightness Tolerance
+/-0.125 in per 5 ft
Maximum Temperature
2,650 Degrees F
Fabrication
Cold Drawn
Resistance Properties
Corrosion-Resistant
Brinell Hardness
123 BHN
Material Grade
304
Tensile Strength
73,000 psi
Heat Treatable
Not Heat Treatable
Elongation
70 %
Shape
Rod
Mechanical Finish
Mill
Rockwell Hardness
70 HRB
Galvanized
Not Galvanized

Description

STAINLESS, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.