Zoro Homepage

Stainless Round Tube, 12 in Overall L

  • Mfr # 14781_12_0

  • Zoro # G003070779


product price: $49.99
/ea

Key Features

Material
Stainless Steel
Alloy Type
304
Length
12 in
Wall Thickness
0.25 in
Metal Fabrication Process
Cold Worked
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14781_12_0
Zoro #
G003070779
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12 in
Wall Thickness
0.25 in
Outside Diameter
1 1/4 in
Inside Diameter
0.75 in
Length Tolerance
+/-1 in
Outside Diameter Tolerance
+/-0.005 in
Overall Length
12 in

Details

Material
Stainless Steel
Alloy Type
304
Metal Fabrication Process
Cold Worked
Standards
ASTM A213, ASTM A269
Finish
Unpolished
Item
Stainless Steel Round Tube
Straightness Tolerance
+/-0.045 in/ft
Temper
O
Wall Thickness Tolerance
+/-10 %
Hardness Scale
Not Rated
Material Grade
304
System of Measurement
Inch
Mechanical Finish
Mill
Brinell Hardness
195 BHN
Rockwell Hardness
92 HRB
Tensile Strength
85 ksi
Heat Treatment
Annealed
Heat Treatable
Heat Treatable
Yield Strength
35,000 psi
Shape
Round
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Seamless
Application
Aerospace, Architectural Design/Trim, Chemical Processing, Cryogenics, Food/Beverage, Pressure Containers
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Round Tube, Stainless Steel, 304, Round, 12 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.75 in, Wall Thickness 0.25 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.