Zoro Homepage

Stainless Round Tube, 12 in Overall L

  • Mfr # 14804_12_0

  • Zoro # G203070821


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
304
Length
12 in
Wall Thickness
0.25 in
Hardness Scale
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14804_12_0
Zoro #
G203070821
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12 in
Wall Thickness
0.25 in
Outside Diameter Tolerance
+/-0.01 in
Outside Diameter
2 in
Length Tolerance
+/-1 in
Inside Diameter
1.5 in
Overall Length
12 in

Description

Stainless Steel Round Tube, Stainless Steel, 304, Round, 12 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 2 in, Outside Diameter Tolerance +/-0.01 in, Inside Diameter 1.5 in, Wall Thickness 0.25 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.