Zoro Homepage

Stainless Round Tube, 12 in Overall L

  • Mfr # 14905_12_0

  • Zoro # G103070600


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
316
Length
12 in
Wall Thickness
0.25 in
Inside Diameter
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14905_12_0
Zoro #
G103070600
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12 in
Wall Thickness
0.25 in
Inside Diameter
1.5 in
Outside Diameter Tolerance
+/-0.01 in
Length Tolerance
+/-1 in
Outside Diameter
2 in
Overall Length
12 in

Details

Material
Stainless Steel
Alloy Type
316
Temper
O
Straightness Tolerance
+/-0.015 in/ft
Finish
Unpolished
Metal Fabrication Process
Hot-Rolled
Wall Thickness Tolerance
+/-10 %
Typical Hardness
79
Item
Stainless Steel Round Tube
Standards
ASTM A213, ASTM A269
Hardness Scale
Rb
Application
Aerospace, Architectural, Food Processing, Marine, Oil/Petroleum, Pulp/Paper Processing, Textile Manufacturing
System of Measurement
Inch
Material Grade
316
Shape
Round
Tensile Strength
82 ksi
Fabrication
Seamless
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
210 BHN
Heat Treatment
Annealed
Rockwell Hardness
95 HRB
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Yield Strength
37,000 psi
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Round Tube, Stainless Steel, 316, Round, 12 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 2 in, Outside Diameter Tolerance +/-0.01 in, Inside Diameter 1.5 in, Wall Thickness 0.25 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.