Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Round Tube, 12 in Overall L

  • Mfr # 23131_12_0

  • Zoro # G303070837


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
304
Length
12 in
Wall Thickness
0.25 in
Hardness Scale
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23131_12_0
Zoro #
G303070837
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12 in
Wall Thickness
0.25 in
Outside Diameter Tolerance
+/-0.015 in
Inside Diameter
3.5 in
Outside Diameter
4 in
Length Tolerance
+/-1 in
Overall Length
12 in

Details

Material
Stainless Steel
Alloy Type
304
Hardness Scale
Not Rated
Straightness Tolerance
+/-0.045 in/ft
Finish
Unpolished
Temper
O
Metal Fabrication Process
Cold Worked
Item
Stainless Steel Round Tube
Standards
ASTM A213, ASTM A269
Wall Thickness Tolerance
+/-10 %
Application
Aerospace, Architectural Design/Trim, Chemical Processing, Cryogenics, Food/Beverage, Pressure Containers
Tensile Strength
85 ksi
Material Grade
304
Yield Strength
35,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Shape
Round
Heat Treatment
Annealed
Fabrication
Seamless
Brinell Hardness
195 BHN
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Rockwell Hardness
92 HRB
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Round Tube, Stainless Steel, 304, Round, 12 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 4 in, Outside Diameter Tolerance +/-0.015 in, Inside Diameter 3.5 in, Wall Thickness 0.25 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.