Zoro Homepage

Stainless Round Tube, 24 in Overall L

  • Mfr # 12718_24_0

  • Zoro # G903070787


product price: $16.99
/ea

Key Features

Material
Stainless Steel
Alloy Type
316
Length
24 in
Wall Thickness
0.035 in
Inside Diameter
0.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12718_24_0
Zoro #
G903070787
UPC #
-
Country of Origin
Multiple

Dimensions

Length
24 in
Wall Thickness
0.035 in
Inside Diameter
0.68 in
Outside Diameter Tolerance
+/-0.005 in
Length Tolerance
+/-1 in
Outside Diameter
3/4 in
Overall Length
24 in

Details

Material
Stainless Steel
Alloy Type
316
Item
Stainless Steel Round Tube
Straightness Tolerance
+/-0.015 in/ft
Wall Thickness Tolerance
+/-10 %
Standards
ASTM A213, ASTM A269
Temper
O
Typical Hardness
79
Hardness Scale
Rb
Finish
Unpolished
Metal Fabrication Process
Cold Worked
Yield Strength
37,000 psi
Material Grade
316
Heat Treatable
Heat Treatable
Heat Treatment
Annealed
System of Measurement
Inch
Brinell Hardness
210 BHN
Includes Material Certificate
Material Certificate with Lot Number
Shape
Round
Rockwell Hardness
95 HRB
Fabrication
Seamless
Application
Aerospace, Architectural, Food Processing, Marine, Oil/Petroleum, Pulp/Paper Processing, Textile Manufacturing
Tensile Strength
82 ksi
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Round Tube, Stainless Steel, 316, Round, 24 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 3/4 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.68 in, Wall Thickness 0.035 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.