Zoro Homepage

Stainless Round Tube, 24 in Overall L

  • Mfr # 14780_24_0

  • Zoro # G803070832


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
304
Length
24 in
Wall Thickness
0.188 in
Temper
O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14780_24_0
Zoro #
G803070832
UPC #
-
Country of Origin
Multiple

Dimensions

Length
24 in
Wall Thickness
0.188 in
Outside Diameter
1 1/4 in
Inside Diameter
0.874 in
Outside Diameter Tolerance
+/-0.005 in
Length Tolerance
+/-2 in
Overall Length
24 in

Description

Stainless Steel Round Tube, Stainless Steel, 304, Round, 24 in Overall Length, Length Tolerance +/-2 in, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.874 in, Wall Thickness 0.188 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.